Phat A CT - Men's- CT EH SR SF - Tobacco - 8EE

  • Mfr # AW7300-8EE

  • Zoro # G822926349


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Midsole Material
EVA
Style Number
AW7300
Toe Type
Composite
Liner Material
Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7300-8EE
Zoro #
G822926349
UPC #
198311012161
Country of Origin
Viet Nam

Dimensions

Footwear Width
EE
Size
8

Details

Metatarsal Guard
No
Midsole Material
EVA
Style Number
AW7300
Toe Type
Composite
Liner Material
Textile
Upper Material
Leather
Footwear Closure Type
Lace Up
Waterproof
No
Gender
Men
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Series
PHAT A
Item
Shoe
Removable Insole
Yes
Color
Tobacco

Description

Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.