Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 7EE

  • Mfr # AW7305-7EE

  • Zoro # G722926791


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Standards
CT, SD10, SR, SF
Upper Material
Leather
Toe Type
Composite
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7305-7EE
Zoro #
G722926791
UPC #
198311013809
Country of Origin
Viet Nam

Dimensions

Footwear Width
EE
Size
7

Details

Outsole Material
Rubber
Standards
CT, SD10, SR, SF
Upper Material
Leather
Toe Type
Composite
Footwear Closure Type
Lace Up
Removable Insole
Yes
Color
Black
Liner Material
Textile
Item
Shoe
Waterproof
No
Series
PHAT A
Style Number
AW7305
Metatarsal Guard
No
Midsole Material
EVA
Gender
Men

Description

The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.