Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 8D

  • Mfr # AW7305-8D

  • Zoro # G922926850


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Footwear Closure Type
Lace Up
Toe Type
Composite
Upper Material
Leather
Midsole Material
EVA
Liner Material
Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7305-8D
Zoro #
G922926850
UPC #
198311013694
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
8

Details

Footwear Closure Type
Lace Up
Toe Type
Composite
Upper Material
Leather
Midsole Material
EVA
Liner Material
Textile
Series
PHAT A
Style Number
AW7305
Item
Shoe
Metatarsal Guard
No
Standards
CT, SD10, SR, SF
Outsole Material
Rubber
Removable Insole
Yes
Color
Black
Gender
Men
Waterproof
No

Description

The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.