Venice Slip-on Canvas CT - Men's - CT EH SF SR -Black Castle Rock - 7.5D

  • Mfr # AW7003-7.5D

  • Zoro # G022926675


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Canvas
Gender
Men
Standards
CT, EH, SR, SF
Toe Type
Composite
Style Number
AW7003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW7003-7.5D
Zoro #
G022926675
UPC #
198311000397
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
7.5

Details

Upper Material
Canvas
Gender
Men
Standards
CT, EH, SR, SF
Toe Type
Composite
Style Number
AW7003
Removable Insole
Yes
Series
Venice Canvas
Liner Material
Textile
Outsole Material
Rubber
Footwear Closure Type
Slip On
Metatarsal Guard
No
Midsole Material
EVA
Color
Black Castle Rock
Item
Slip-on Shoe
Waterproof
No

Description

Elevate your workday and beyond with the Airwalk Venice Slip-On EH - Canvas, designed for professionals who value both protection and personal style. With a lightweight canvas upper, this slip-on effortlessly transitions from job site to social hangouts while ensuring your safety with a composite safety toe and electrical hazard resistance. Ideal for those who crave a blend of comfort and convenience, the dual-density PU insole provides cushioned support, while the moisture-wicking lining keeps your feet dry all day long. Whether you're on a slippery work surface or strolling through the city, the slip-resistant rubber outsole gives you the confidence to move safely. The Venice Slip-On's metal-free design makes it security-friendly, ideal for those navigating high-security environments without hassle. Its easy slip-on structure, combined with the flexibility of the EVA midsole, makes it your go-to shoe for every setting. Take control of your day with footwear that seamlessly integrates style, protection, and unmatched versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.