This item is Discontinued.

Airwalk Venice Slip-on Canvas CT - Men's - CT EH SF SR - Military Olive Choc. Brown - 7D AW7001-7D

Venice Slip-on Canvas CT - Men's - CT EH SF SR - Military Olive Choc. Brown - 7D (Discontinued)

  • Mfr # AW7001-7D
  • Zoro # G222926574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7001-7D
Zoro #
G222926574
UPC #
198311000120
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
D

Details

Removable Insole
Yes
Outsole Material
Rubber
Upper Material
Canvas
Liner Material
Textile
Waterproof
No
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Style Number
AW7001
Toe Type
Composite
Footwear Closure Type
Slip On
Color
Military Olive/Chocolate Brown
Item
Slip-on Shoe
Gender
Men
Series
Venice Canvas
Midsole Material
EVA

Description

Elevate your workday and beyond with the Airwalk Venice Slip-On EH - Canvas, designed for professionals who value both protection and personal style. With a lightweight canvas upper, this slip-on effortlessly transitions from job site to social hangouts while ensuring your safety with a composite safety toe and electrical hazard resistance. Ideal for those who crave a blend of comfort and convenience, the dual-density PU insole provides cushioned support, while the moisture-wicking lining keeps your feet dry all day long. Whether you're on a slippery work surface or strolling through the city, the slip-resistant rubber outsole gives you the confidence to move safely. The Venice Slip-On's metal-free design makes it security-friendly, ideal for those navigating high-security environments without hassle. Its easy slip-on structure, combined with the flexibility of the EVA midsole, makes it your go-to shoe for every setting. Take control of your day with footwear that seamlessly integrates style, protection, and unmatched versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.