Venice Slip-on Canvas CT - Men's - CT EH SF SR - Military Olive Choc. Brown - 9D

  • Mfr # AW7001-9D

  • Zoro # G722926319


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Canvas
Standards
CT, EH, SR, SF
Style Number
AW7001
Waterproof
No
Toe Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7001-9D
Zoro #
G722926319
UPC #
198311000168
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
9

Details

Upper Material
Canvas
Standards
CT, EH, SR, SF
Style Number
AW7001
Waterproof
No
Toe Type
Composite
Footwear Closure Type
Slip On
Item
Slip-on Shoe
Series
Venice Canvas
Midsole Material
EVA
Metatarsal Guard
No
Color
Military Olive/Chocolate Brown
Outsole Material
Rubber
Removable Insole
Yes
Gender
Men
Liner Material
Textile

Description

Elevate your workday and beyond with the Airwalk Venice Slip-On EH - Canvas, designed for professionals who value both protection and personal style. With a lightweight canvas upper, this slip-on effortlessly transitions from job site to social hangouts while ensuring your safety with a composite safety toe and electrical hazard resistance. Ideal for those who crave a blend of comfort and convenience, the dual-density PU insole provides cushioned support, while the moisture-wicking lining keeps your feet dry all day long. Whether you're on a slippery work surface or strolling through the city, the slip-resistant rubber outsole gives you the confidence to move safely. The Venice Slip-On's metal-free design makes it security-friendly, ideal for those navigating high-security environments without hassle. Its easy slip-on structure, combined with the flexibility of the EVA midsole, makes it your go-to shoe for every setting. Take control of your day with footwear that seamlessly integrates style, protection, and unmatched versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.