This item is Discontinued.

Airwalk Venice Slip-on Leather CT - Men's - CT EH SF SR - Buffalo Crazy Horse Gum - 8D AW7002-8D

Venice Slip-on Leather CT - Men's - CT EH SF SR - Buffalo Crazy Horse Gum - 8D (Discontinued)

  • Mfr # AW7002-8D
  • Zoro # G722925947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7002-8D
Zoro #
G722925947
UPC #
198311001325
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
D

Details

Item
Slip-on Shoe
Toe Type
Composite
Gender
Men
Color
Buffalo Crazy Horse Gum
Style Number
AW7002
Series
Venice Leather
Waterproof
No
Removable Insole
Yes
Outsole Material
Rubber
Liner Material
Textile
Midsole Material
EVA
Metatarsal Guard
No
Upper Material
Leather
Footwear Closure Type
Slip On
Standards
CT, EH, SR, SF

Description

Discover the Airwalk Venice Slip-On EH, a leather safety shoe that redefines work-ready style with a premium leather build that stands out in both form and function. This slip-on delivers essential protection with a composite safety toe and electrical hazard resistance, while its leather upper brings a timeless, polished look that seamlessly transitions from job site to social settings. With a slip-resistant rubber outsole and dual-density insole for support, you'll stay comfortable and steady all day. Embrace a shoe that's built for work but stylish enough for life outside-choose the Venice Slip-On EH.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.