Venice Slip-on Suede CT SD10 - Men's - CT SD10 SF SR - Black - 10.5D

  • Mfr # AW7011-10.5D

  • Zoro # G222925553


product price:  $113.99
/pr
Free Shipping & Returns

Key Features

Series
Venice Leather
Metatarsal Guard
No
Outsole Material
Rubber
Style Number
AW7011
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7011-10.5D
Zoro #
G222925553
UPC #
198311000915
Country of Origin
Viet Nam

Dimensions

Size
10.5
Footwear Width
D

Details

Item
Slip-on Shoe
Series
Venice Leather
Metatarsal Guard
No
Outsole Material
Rubber
Style Number
AW7011
Footwear Closure Type
Slip On
Upper Material
Suede
Midsole Material
EVA
Removable Insole
Yes
Waterproof
No
Standards
CT, SD10, SR, SF
Toe Type
Composite
Gender
Men
Liner Material
Textile
Color
Black

Description

Elevate your workday with the Airwalk Venice Slip-On SD - Suede, the perfect blend of style, safety, and comfort. Built for professionals who need reliable protection and a touch of style, these slip-ons feature a composite safety toe and electrical hazard resistance, keeping you safe in a range of environments. The premium suede upper adds a sleek, modern look, making it easy to transition from the job site to after-hours events. Comfort is a priority, with a dual-density PU insole and EVA midsole offering cushioning that lasts all day, while the slip-resistant outsole provides stability on any surface. With its moisture-wicking lining and metal-free, security-friendly design, the Venice Slip-On keeps you comfortable and confident, whether you're working hard or relaxing afterward. Perfect for professionals who demand both safety and style, this shoe is as versatile as your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.