This item is Discontinued.

Airwalk Venice Slip-on Suede CT SD10 - Men's - CT SD10 SF SR - Black - 13EE AW7011-13EE

Venice Slip-on Suede CT SD10 - Men's - CT SD10 SF SR - Black - 13EE (Discontinued)

  • Mfr # AW7011-13EE
  • Zoro # G522926229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7011-13EE
Zoro #
G522926229
UPC #
198311001080
Country of Origin
Viet Nam

Dimensions

Footwear Width
EE
Size
13

Details

Toe Type
Composite
Style Number
AW7011
Item
Slip-on Shoe
Removable Insole
Yes
Gender
Men
Upper Material
Suede
Outsole Material
Rubber
Midsole Material
EVA
Standards
CT, SD10, SR, SF
Liner Material
Textile
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Slip On
Series
Venice Leather
Color
Black

Description

Elevate your workday with the Airwalk Venice Slip-On SD - Suede, the perfect blend of style, safety, and comfort. Built for professionals who need reliable protection and a touch of style, these slip-ons feature a composite safety toe and electrical hazard resistance, keeping you safe in a range of environments. The premium suede upper adds a sleek, modern look, making it easy to transition from the job site to after-hours events. Comfort is a priority, with a dual-density PU insole and EVA midsole offering cushioning that lasts all day, while the slip-resistant outsole provides stability on any surface. With its moisture-wicking lining and metal-free, security-friendly design, the Venice Slip-On keeps you comfortable and confident, whether you're working hard or relaxing afterward. Perfect for professionals who demand both safety and style, this shoe is as versatile as your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.