Venice Slip-on Suede CT SD10 - Women's - CT SD10 SF SR - Black - 11D

  • Mfr # AW7060-11D

  • Zoro # G022926729


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Textile
Removable Insole
Yes
Toe Type
Composite
Standards
CT, EH, HR, SR, SF
Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW7060-11D
Zoro #
G022926729
UPC #
198311001295
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D

Details

Item
Slip-on Shoe
Upper Material
Textile
Removable Insole
Yes
Toe Type
Composite
Standards
CT, EH, HR, SR, SF
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Midsole Material
Fresh Foam
Liner Material
Moisture Wicking Textile
Series
Venice Leather
Metatarsal Guard
No
Waterproof
No
Gender
Women
Style Number
AW7060
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.