
Venice Slip-on Suede CT SD10 - Women's - CT SD10 SF SR - Black - 6.5B
Mfr # AW7060-6.5B
Zoro # G022926507
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Series
Venice Leather
Gender
Women
Outsole Material
Rubber
Removable Insole
Yes
Style Number
AW7060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7060-6.5B
Zoro #
G022926507
UPC #
198311001110
Country of Origin
Viet Nam
Dimensions
Footwear Width
B
Size
6.5
Details
Series
Venice Leather
Item
Slip-on Shoe
Gender
Women
Outsole Material
Rubber
Removable Insole
Yes
Style Number
AW7060
Upper Material
Suede
Liner Material
Textile
Toe Type
Composite
Waterproof
No
Midsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Slip On
Standards
CT, SD10, SR, SF
Color
Black
Description
Elevate your workday with the Airwalk Venice Slip-On SD - Suede, the perfect blend of style, safety, and comfort. Built for professionals who need reliable protection and a touch of style, these slip-ons feature a composite safety toe and electrical hazard resistance, keeping you safe in a range of environments. The premium suede upper adds a sleek, modern look, making it easy to transition from the job site to after-hours events. Comfort is a priority, with a dual-density PU insole and EVA midsole offering cushioning that lasts all day, while the slip-resistant outsole provides stability on any surface. With its moisture-wicking lining and metal-free, security-friendly design, the Venice Slip-On keeps you comfortable and confident, whether you're working hard or relaxing afterward. Perfect for professionals who demand both safety and style, this shoe is as versatile as your day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.