Venice Slip-on Suede CT SD10 - Women's - CT SD10 SF SR - Black - 7D

  • Mfr # AW7060-7D

  • Zoro # G022926583


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Standards
CT, SD10, SR, SF
Footwear Closure Type
Slip On
Gender
Women
Waterproof
No
Toe Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7060-7D
Zoro #
G022926583
UPC #
198311001226
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
D

Details

Standards
CT, SD10, SR, SF
Footwear Closure Type
Slip On
Gender
Women
Waterproof
No
Toe Type
Composite
Series
Venice Leather
Upper Material
Suede
Item
Slip-on Shoe
Removable Insole
Yes
Outsole Material
Rubber
Liner Material
Textile
Midsole Material
EVA
Style Number
AW7060
Metatarsal Guard
No
Color
Black

Description

Elevate your workday with the Airwalk Venice Slip-On SD - Suede, the perfect blend of style, safety, and comfort. Built for professionals who need reliable protection and a touch of style, these slip-ons feature a composite safety toe and electrical hazard resistance, keeping you safe in a range of environments. The premium suede upper adds a sleek, modern look, making it easy to transition from the job site to after-hours events. Comfort is a priority, with a dual-density PU insole and EVA midsole offering cushioning that lasts all day, while the slip-resistant outsole provides stability on any surface. With its moisture-wicking lining and metal-free, security-friendly design, the Venice Slip-On keeps you comfortable and confident, whether you're working hard or relaxing afterward. Perfect for professionals who demand both safety and style, this shoe is as versatile as your day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.