Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Flare 316 SS Male Straight Union

  • Mfr # 2403-1616SS

  • Zoro # G0867404


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Union
Fitting Connection Type
Flare x Flare
Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403-1616SS
Zoro #
G0867404
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Flare Thread Size
1-5/16-12
Hex Size
1 3/8 in
Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Thread Size
1 5/16 in -12
Overall Length
2.25 in
Length
2.25"

Details

Item
Male Straight Union
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Union
Fitting Connection Type
Flare x Flare
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Flare x Flare
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Union
Standards
MS51501, SAE J514 070101
Temp. Range
-165 Degrees to 1200 Degrees F
Max. Pressure
3500 psi
Material Grade
316
Hose Fitting B Connection Type
Male Flared
Fitting Material
Stainless Steel
Fitting Shape
Tube Union
Hose Fitting A Connection Type
Male Flared

Description

Male Straight Union, Thread Size 1 5/16 in -12, Fitting Shape Tube Union, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Male Flared, Hose Fitting B Connection Type Male Flared, Overall Length 2.25 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51501, SAE J514 070101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.