Zoro Homepage

1" Flare x FNPT SS Female Connector

  • Mfr # 2405-1616SS

  • Zoro # G1135486


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2405-1616SS
Zoro #
G1135486
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Flare Thread Size
1-5/16-12
Pipe Size (Fittings)
1" x 1"
Pipe Size
1"
Hex Size
1 5/8 in
Overall Length
2.35 in
Hose Fitting A Size
1 in
Thread Size
1 5/16 in -12
Length
2.343"

Details

Item
Female Connector
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Max. Pressure
3500 psi
Temp. Range
-165 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Connector
Standards
MS51503, SAE J514 070103
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Flare x FNPT
Basic Pipe Fitting Shape
Adapter
Fitting Material
Stainless Steel
Hose Fitting B Connection Type
FNPT
Material Grade
316
Hose Fitting A Connection Type
Flared
Fitting Shape
Connector

Description

Female Connector, Thread Size 1 5/16 in -12, Fitting Shape Connector, Hose Fitting A Size 1 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 2.35 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.