Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Flare x MNPT SS Male 45 Degree Elbow

  • Mfr # 2503-1616SS

  • Zoro # G2677306


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Flare x MNPT
Tube Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2503-1616SS
Zoro #
G2677306
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Flare Thread Size
1-5/16-12
Pipe Size (Fittings)
1" x 1"
Pipe Size
1"
Thread Size
1 5/16 in -12
Hose Fitting A Size
1 in
Overall Length
1.47 in
Length
1.47"

Details

Item
Male Elbow, 45 Degrees
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Flare x MNPT
Pipe Fitting Connection Type
Flare x MNPT
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Pressure
3500 psi
Temp. Range
-165 Degrees to 1200 Degrees F
Standards
MS51508, SAE J514 070302
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Hose Fitting A Connection Type
Flared
Fitting Shape
45 Degrees Elbow
Material Grade
316
Fitting Material
Stainless Steel
Hose Fitting B Connection Type
MNPT
Type
45 Degrees

Description

Male Elbow, 45 Degrees, Thread Size 1 5/16 in -12, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 1 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MNPT, Overall Length 1.47 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51508, SAE J514 070302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.