Zoro Homepage

1/2" Flare x FNPT SS Female Connector

  • Mfr # 2405-0808SS

  • Zoro # G1422924


product price: $45.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2405-0808SS
Zoro #
G1422924
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Flare Thread Size
3/4-16
Pipe Size
1/2"
Pipe Size (Fittings)
1/2" x 1/2"
Hex Size
1 1/8 in
Overall Length
1.79 in
Thread Size
3/4 in -16
Hose Fitting A Size
1/2 in
Length
1.789"

Details

Item
Female Connector
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Max. Pressure
6000 psi
Pipe Fitting Connection Type
Flare x FNPT
Specific Pipe Fitting Shape
Connector
Standards
MS51503, SAE J514 070103
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Temp. Range
-165 Degrees to 1200 Degrees F
Hose Fitting B Connection Type
FNPT
Material Grade
316
Fitting Material
Stainless Steel
Hose Fitting A Connection Type
Flared
Fitting Shape
Connector

Description

Female Connector, Thread Size 3/4 in -16, Fitting Shape Connector, Hose Fitting A Size 1/2 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.79 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.