Zoro Homepage

1/4" JIC 316 SS Tube Nut

  • Mfr # 0318-04SS

  • Zoro # G0643912


product price: $4.59
/ea
Sold in multiples of 10 for $45.90

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Nut
Fitting Connection Type
JIC
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0318-04SS
Zoro #
G0643912
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/4 in
Flare Thread Size
7/16-20
Hex Size
9/16 in
Thread Size
7/16 in -20
Length
.61"
Overall Length
0.609 in

Details

Item
Tube Nut
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Nut
Fitting Connection Type
JIC
Temp. Range
-165 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
JIC
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Standards
MS51531, SAE J514 070110
Max. Pressure
6000 psi
Fitting Shape
Nut
Material Grade
316
Fitting Material
Stainless Steel

Description

Tube Nut, Thread Size 7/16 in -20, Fitting Shape Nut, Overall Length 0.609 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51531, SAE J514 070110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.