1/4" x 3/8" Flare x FNPT SS Female Connector

  • Mfr # 2405-0604SS

  • Zoro # G3453651


product price: $20.49
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2405-0604SS
Zoro #
G3453651
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Flare Thread Size
9/16-18
Hex Size
3/4 in
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size
1/4"
Overall Length
1.4 in
Thread Size
9/16 in -18
Hose Fitting A Size
3/8 in
Length
1.406"

Details

Item
Female Connector
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Standards
MS51503, SAE J514 070103
Temp. Range
-165 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
6000 psi
Pipe Fitting Connection Type
Flare x FNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Hose Fitting B Connection Type
FNPT
Hose Fitting A Connection Type
Flared
Fitting Material
Stainless Steel
Fitting Shape
Connector
Material Grade
316

Description

Female Connector, Thread Size 9/16 in -18, Fitting Shape Connector, Hose Fitting A Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 1.4 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.