Zoro Homepage

3/4" Flare x FNPT SS Female Connector

  • Mfr # 2405-1212SS

  • Zoro # G0647516


product price: $68.39
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2405-1212SS
Zoro #
G0647516
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Flare Thread Size
1-1/16-12
Pipe Size (Fittings)
3/4" x 3/4"
Pipe Size
3/4"
Hex Size
1 3/8 in
Hose Fitting A Size
3/4 in
Overall Length
2.06 in
Thread Size
1 1/16 in -12
Length
2.062"

Details

Item
Female Connector
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Adapter
Fitting Connection Type
Flare x FNPT
Standards
MS51503, SAE J514 070103
Temp. Range
-165 Degrees to 1200 Degrees F
Max. Pressure
4800 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Flare x FNPT
Fitting Shape
Connector
Hose Fitting B Connection Type
FNPT
Material Grade
316
Hose Fitting A Connection Type
Flared
Fitting Material
Stainless Steel

Description

Female Connector, Thread Size 1 1/16 in -12, Fitting Shape Connector, Hose Fitting A Size 3/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type FNPT, Overall Length 2.06 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51503, SAE J514 070103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.