3/4" Flare x JIC 316 SS Male 90 Degree Elbow

  • Mfr # 6500-1212SS

  • Zoro # G2658512


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Flare x JIC
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6500-1212SS
Zoro #
G2658512
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in
Flare Thread Size
1-1/16-12
Thread Size
1 1/16 in -12
Hose Fitting B Size
3/4 in
Overall Length
1.656 in
Hose Fitting A Size
3/4 in
Length
1.75"

Details

Item
Male Elbow, 90 Degrees
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Flare x JIC
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
4800 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Connection Type
Flare x JIC
Temp. Range
-165 Degrees to 1200 Degrees F
Standards
MS51521, SAE J514 070221
Hose Fitting B Connection Type
JIC
Fitting Shape
90 Degrees Elbow
Material Grade
316
Fitting Material
Stainless Steel
Hose Fitting A Connection Type
Flared
Type
90 Degrees

Description

Male Elbow, 90 Degrees, Thread Size 1 1/16 in -12, Fitting Shape 90 Degrees Elbow, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 1.656 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51521, SAE J514 070221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.