3/4" Flare x JIC 316 SS Tube Sleeve

  • Mfr # 0319-12SS

  • Zoro # G1209582


product price: $9.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Sleeve
Fitting Connection Type
Flare x JIC
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0319-12SS
Zoro #
G1209582
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in
Flare Thread Size
1-1/16-12
Thread Size
1-1/16-12
Length
.68"
Overall Length
0.688 in

Details

Item
Tube Sleeve
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Sleeve
Fitting Connection Type
Flare x JIC
Specific Pipe Fitting Shape
Sleeve
Standards
SAE J514
Temp. Range
-165 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Sleeve
Basic Pipe Fitting Material
Metal
Max. Pressure
4800 psi
Pipe Fitting Connection Type
Flare x JIC
Material Grade
316
Fitting Material
Stainless Steel
Fitting Shape
Tube Sleeve

Description

Tube Sleeve, Thread Size 1-1/16-12, Fitting Shape Tube Sleeve, Overall Length 0.688 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.