3/4" Flare x O-Ring Boss 316 SS Male Connector

  • Mfr # 6400-1212SS

  • Zoro # G2880437


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Connector
Fitting Connection Type
JIC x O-Ring Boss
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6400-1212SS
Zoro #
G2880437
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in
Flare Thread Size
1-1/16-12
Hex Size
1 1/4 in
Hose Fitting B Size
3/4 in
Overall Length
1.97 in
Hose Fitting A Size
3/4 in
Thread Size
1 1/16 in -12
Length
1.97"

Details

Item
Male Connector
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Connector
Fitting Connection Type
JIC x O-Ring Boss
Basic Pipe Fitting Material
Metal
Temp. Range
-165 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Flare x O-Ring Boss
Max. Pressure
4800 psi
Standards
MS39324, MS51525, SAE J514 070120
Basic Pipe Fitting Shape
Adapter
Hose Fitting B Connection Type
MORB
Fitting Shape
Connector
Material Grade
316
Hose Fitting A Connection Type
Flared
Fitting Material
Stainless Steel

Description

Male Connector, Thread Size 1 1/16 in -12, Fitting Shape Connector, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type MORB, Overall Length 1.97 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS39324, MS51525, SAE J514 070120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.