Zoro Homepage

3/4" JIC 316 SS Cap

  • Mfr # 0304C-12SS

  • Zoro # G0854743


product price: $52.69
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
JIC
Tube Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0304C-12SS
Zoro #
G0854743
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/4 in
Flare Thread Size
1-1/16-12
Hex Size
1 1/4 in
Thread Size
1 1/16 in -12
Fitting Size
3/4 in

Details

Item
Cap
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Cap
Fitting Connection Type
JIC
Basic Pipe Fitting Material
Metal
Temp. Range
-165 Degrees to 1200 Degrees F
Max. Pressure
4800 psi
Specific Pipe Fitting Shape
Cap
Standards
SAE J514
Pipe Fitting Connection Type
JIC
Basic Pipe Fitting Shape
Cap
Material Grade
316
Material
Stainless Steel

Description

Cap, Thread Size 1 1/16 in -12, Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.