3/8" Flare x JIC 316 SS Male 45 Degree Elbow

  • Mfr # 6502-0606SS

  • Zoro # G3199761


product price: $72.19
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Flare x JIC
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502-0606SS
Zoro #
G3199761
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3/8 in
Flare Thread Size
9/16-18
Thread Size
9/16 in -18
Overall Length
0.828 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Length
1.14"

Details

Item
Male Elbow, 45 Degrees
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Flare x JIC
Max. Pressure
6000 psi
Standards
MS51522, SAE J514 070321
Basic Pipe Fitting Material
Metal
Temp. Range
-165 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
Flare x JIC
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Fitting Shape
45 Degrees Elbow
Hose Fitting A Connection Type
Flared
Material Grade
316
Fitting Material
Stainless Steel
Hose Fitting B Connection Type
JIC
Type
45 Degrees

Description

Male Elbow, 45 Degrees, Thread Size 9/16 in -18, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 0.828 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51522, SAE J514 070321

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.