Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Flare 316 SS Male Straight Union

  • Mfr # 2403-0505SS

  • Zoro # G1946804


product price: $21.99
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Union
Fitting Connection Type
Flare x Flare
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2403-0505SS
Zoro #
G1946804
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5/16 in
Flare Thread Size
1/2-20
Hex Size
9/16 in
Overall Length
1.375 in
Hose Fitting B Size
5/16 in
Thread Size
1/2 in -20
Hose Fitting A Size
5/16 in
Length
1.375"

Details

Item
Male Straight Union
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
Union
Fitting Connection Type
Flare x Flare
Standards
MS51501, SAE J514 070101
Basic Pipe Fitting Shape
Union
Temp. Range
-165 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
Flare x Flare
Max. Pressure
6000 psi
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Material Grade
316
Hose Fitting A Connection Type
Male Flared
Fitting Shape
Tube Union
Fitting Material
Stainless Steel
Hose Fitting B Connection Type
Male Flared

Description

Male Straight Union, Thread Size 1/2 in -20, Fitting Shape Tube Union, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type Male Flared, Hose Fitting B Connection Type Male Flared, Overall Length 1.375 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51501, SAE J514 070101

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.