5/8" Flare x JIC 316 SS Male 45 Degree Elbow

  • Mfr # 6502-1010SS

  • Zoro # G2703303


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Flare x JIC
Tube Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6502-1010SS
Zoro #
G2703303
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5/8 in
Flare Thread Size
7/8-14
Hose Fitting A Size
5/8 in
Thread Size
7/8 in -14
Overall Length
1.11 in
Hose Fitting B Size
5/8 in
Length
1.52"

Details

Item
Male Elbow, 45 Degrees
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
45 Degrees Elbow
Fitting Connection Type
Flare x JIC
Pipe Fitting Connection Type
Flare x JIC
Temp. Range
-165 Degrees to 1200 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
5000 psi
Specific Pipe Fitting Shape
45 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Standards
MS51522, SAE J514 070321
Hose Fitting B Connection Type
JIC
Fitting Shape
45 Degrees Elbow
Material Grade
316
Hose Fitting A Connection Type
Flared
Fitting Material
Stainless Steel
Type
45 Degrees

Description

Male Elbow, 45 Degrees, Thread Size 7/8 in -14, Fitting Shape 45 Degrees Elbow, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Flared, Hose Fitting B Connection Type JIC, Overall Length 1.11 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51522, SAE J514 070321

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.