Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ajax Cleaner, 24.5 oz. Bottle, citrus, 9 PK 4941

Cleaner, 24.5 oz. Bottle, citrus, 9 PK (Discontinued)

  • Mfr # 4941
  • Zoro # G4554365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941
Zoro #
G4554365
UPC #
03511004941
Country of Origin
United States

Dimensions

Size
24.5 oz.

Details

Container Type
Bottle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Color
Cream
Item
Cleaner
RTU Yield per Container
Ready to use
Net Weight
24.5 oz.
Sub-Category
General Purpose Cleaners

Description

Cleaner, Bottle, Fragrance Citrus, Recommended Dilution Ready to Use, Color Cream, Net Weight 24.5 oz., Package Quantity 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.