Shop All All Purpose Cleaners
Ajax
Cleaners & Detergents, 21 oz Unscented, 24 PK
Mfr # 14278
Zoro # G201712563
product price: $39.39
/pk 24, $1.64/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 21 oz
- Fragrance Unscented
- Primary Chemical Calcite Base
- Chemicals For Use On Surface Ceramic;Chrome;Porcelain
- Removes Bactericidal;Mildew;Mold;Fungicidal;Virucidal
Product Information
- Brand Ajax
- MFR # 14278
- Zoro # G201712563
- UPC # 10035110142781
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 21 oz |
Details
Description
Ajax® Oxygen Bleach Powder Cleanser, 21oz Can, 24/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK6 (836RFS-60)
- TOUGH GUY Wash Pad, 9"L, 9"W, Microfiber, White (2ZPE2)
- HERITAGE 60 gal Trash Bags, 44 in x 56 in, Heavy-Duty, 1.2 mil, Black, 100 PK (H8856SH)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- AJAX CLEANR W/BLEACH 21OZ (61034403)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- WMN Wmn 2085 Pro-Power Cleaner; Citrus Scent; 1 Gallon Bottle (2085)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- ZEP Cleaner, Round Plastic Jug with Handle, Chlorine (241235)
- Ajax All Purpose Cleaners