Dish Soap, 28 oz, Bottle, PK9

  • Mfr # 144678
  • Zoro # G1653578
product price: 
$
42.99
/pk of 9, $4.78/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144678
Zoro #
G1653578
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
28 oz
Degreaser Container Size
28 oz.
Size
28 oz
Container Size
28 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Orange
Primary Chemical
None
Item - Dishwashing
Dishwashing Soap
Color
Orange
Form
Liquid
Container Type
Bottle
Contains
Ammonium C12-15 Pareth
Includes Chemical
None
RTU Yield per Container
28 oz
Degreaser Container Type
Bottle
Recommended Dilution
Ready to Use
Phosphate Free
Yes
pH Value
Neutral
Rinse Required
Yes
Product Series
Ultra Ajax(R)
Maximum RTU Yield per Container
28 fl oz
pH Level
7.1
Surfaces for Use On
Dishes, Hands
Product Type
Dish Soap
Series
Ultra Ajax(R)
Wire Color
Orange

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 28 oz, Ready to Use/Concentrated Ready to Use, Fragrance Orange, Product Series Ultra Ajax(R), Cleaner Form Liquid, Color Orange, Maximum RTU Yield per Container 28 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Phosphate-Free, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 9

Ratings & reviews