Shop AJAX
See all product information
Create Account
Triple Action Dish Soap - 90 fl oz (2.8 quart) - Orange Scent - Pleasant Scent, Phosphate-free,
- Mfr # 149874
- Zoro # G423365486
product price:Â
$
11.25
/ea
Key Features
Application
Hand, Dish
Cleaner Form
Liquid
Effective to Remove
Dirt, Odor, Bacteria, Grease, Food
Fragrance
Orange
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 149874
- Zoro #
- G423365486
- UPC #
- 35000498748
- Country of Origin
- United States
- Application
- Hand, Dish
- Item
- Dishwashing Liquid
- Cleaner Form
- Liquid
- Effective to Remove
- Dirt, Odor, Bacteria, Grease, Food
- Fragrance
- Orange
- Color
- Orange
- Includes Chemical
- Water, Methylisothiazolinone, Pentasodium Pentetate, Sodium Bisulfite, Poloxamer 124, Fragrance, Benzisothiazolinone, Ammonium C12-15 Pareth Sulfate, Sodium Chloride, SD Alcohol 3-A, Dye, Lauramidopropylamine Oxide
Dimensions
- Cleaner Container Size
- 90 fl oz
Description
Triple Action Dish Soap - 90 fl oz (2.8 quart) - Orange Scent - Pleasant Scent, Phosphate-free, Kosher-free - Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.