Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ajm Packaging Paper Plate, 9", Gold Label, White, PK1000 AJM CP9GOEWH

Paper Plate, 9", Gold Label, White, PK1000 (Discontinued)

  • Mfr # AJM CP9GOEWH
  • Zoro # G4500925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AJM CP9GOEWH
Zoro #
G4500925
UPC #
076955691082
Country of Origin
United States

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Details

Item
Plates
Disposable Foodware Shape
Round
Basic Foodware Material
Paper
Disposable Foodware Color
White
Green Certification or Other Recognition
Cedar Grove Composting Approved
Color
White
Food Service Disposables Grouping
Plate
Product Type
Paper Plate,9",Gold Label,White,PK1000
Material
Paper
Standards
Cedar Grove Composting Approved
Weight
24 lbs
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Durability
Mediumweight
Disposable Foodware Coating/Lining
Coated
Product Series
Gold Label
Dinnerware Type
Plate
Recyclable
No
Fsc Certified
No
Item Weight
Mediumweight
Freezer Safe
No
Packs per Case
10
Number of Compartments
1
Sfi Certified
No
Pack Count
100
Features
Grease resistant.
Microwave Safe
Yes

Description

Paper Plate,9",Gold Label,White, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.