Shop AJM PACKAGING
See all product information
Paper Plate, Uncoated, 6", White, PK1000
Mfr # AJM PP6AJKWH
Zoro # G4500916
product price:Â $21.79
/pk 1000, $0.02/eaKey Features
Color
White
Disposable Foodware Shape
Round
Type
Plate
Diameter
6 in
Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AJM PP6AJKWH
Zoro #
G4500916
UPC #
076955700289
Country of Origin
United States
Dimensions
Diameter
6 in
Details
Item
Plate
Color
White
Disposable Foodware Shape
Round
Type
Plate
Material
Paper
Description
Paper Plate,Uncoated,6",White, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.