This item is Discontinued.

Ajw AJW U720-1626 Medicine Cabinet; Recessed - 16 W X 26 H In. U720-1626

AJW U720-1626 Medicine Cabinet; Recessed - 16 W X 26 H In. (Discontinued)

  • Mfr # U720-1626
  • Zoro # G203877178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U720-1626
Zoro #
G203877178
UPC #
747925017781
Country of Origin
China

Description

Features
  • Product Type - Medicine Cabinet
  • Fabricated of Number 22 gauge stainless steel with a Number 4 satin finish
  • Shelves are adjustable for easy storage
  • Uni-door construction
  • Recessed
  • Cabinet Body - Fabricated of No. 22 ga stainless steel formed for rigidity. Embossed louvers in body allow shelving to be adjustable. Flange surrounds cabinet body that has 0.25 in. returns to wall.
  • Cabinet Back - Stainless steel secured to cabinet body with multiple welds to cabinet body
  • Mirror Door - 0.25 in. thick float plate glass, silver coated and sealed with a uniform coating of electrolytic copper plating.
  • Non-absorbent filler behind mirror acts as a shock absorber
  • Catch - Heavy duty magnetic catch
  • Size - 16 W x 26 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.