Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ajw AJW UG30-A36 36 In. Concealed Set Screw Flange Grab Bar - Configuration A UG30-A36

AJW UG30-A36 36 In. Concealed Set Screw Flange Grab Bar - Configuration A (Discontinued)

  • Mfr # UG30-A36
  • Zoro # G103857027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UG30-A36
Zoro #
G103857027
UPC #
747925005351
Country of Origin
China

Description

Features
  • Concealed Set Screw flange
  • Bar diameter - 1.5 in.
  • Configuration A
  • Finish - Satin
  • Size - 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.