This item is Discontinued.

Ajw AJW US130X-A36 36 In. Exposed Flange; Peened Grip - Configuration A US130X-A36

AJW US130X-A36 36 In. Exposed Flange; Peened Grip - Configuration A (Discontinued)

  • Mfr # US130X-A36
  • Zoro # G303857018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US130X-A36
Zoro #
G303857018
UPC #
-
Country of Origin
China

Description

Features
  • 1 1/2 in. Bar diameter
  • 36 in. Exposed flange
  • Tubing - Fabricated of No.18 GA stainless steel with a No.4 satin finish and 1 1/2 in. Outside diameter.
  • Configuration A
  • All bends are formed by an automatic mandrel bending process.
  • All bars maintain a constant 1 1/2 in. Offset.
  • Flanges - Fabricated of 3 in. Diameter, No.11 GA stainless steel with No.4 satin finish to match tubing.
  • Flanges are heliarc welded to bar to form a one piece construction, with 3 mounting points
  • Closure plate - Fabricated of No.11 gauge stainless steel welded to the underside of the bar.
  • Strength - Bars that provide a 1 1/2 in. Offset can support loads in excess of 900 lbs when properly installed. Other configurations can support loads of excess of 250 lbs when properly installed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.