Shop AK SCIENTIFIC
See all product information
Create Account
1, 1, 3, 3-Tetrabromoacetone (5g), CAS 22612-89-1
- Mfr # 5002AJ-5g
- Zoro # G823787925
product price:Â
$
41.89
/ea
Key Features
CAS Number
22612-89-1
Chemical Container Size
5 g
Molecular Weight
373.66 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5002AJ-5g
- Zoro #
- G823787925
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 22612-89-1
- Item
- 1,1,3,3-Tetrabromoacetone
- Molecular Weight
- 373.66 g/mol
Description
Chemical Formula C3H2Br4O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.