Shop SPECTRUM
See all product information
Create Account
P-Phenylenediamine Dihydrochloride, 25g
- Mfr # T2401-25GM
- Zoro # G2969557
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Formula
C10H16N2.2HCl
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2401-25GM
- Zoro #
- G2969557
- UPC #
- -
- Country of Origin
- United States
- Item
- N,N,N',N'-Tetramethyl-P-Phenylenediamine Dihydrochloride
- Concentration
- 100%
- Chemical Formula
- C10H16N2.2HCl
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 237.17
- CAS Number
- 637-01-4
Dimensions
- Chemical Container Size
- 25 g
Description
N,N,N',N'-Tetramethyl-P-Phenylenediamine Dihydrochloride, Concentration 100 Percent, CAS Number 637-01-4, Molecular Weight 237.17, Chemical Formula C10H16N2.2HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.