Shop AK SCIENTIFIC
See all product information
Create Account
1, 2, 4-Butanetriol (5g), CAS 3068-00-6
- Mfr # E682-5g
- Zoro # G223817345
product price:Â
$
36.69
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
106.12 g/mol
CAS Number
3068-00-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E682-5g
- Zoro #
- G223817345
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 106.12 g/mol
- CAS Number
- 3068-00-6
- Item
- 1,2,4-Butanetriol
Description
Chemical Formula C4H10O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.