Shop AK SCIENTIFIC
See all product information
Create Account
1-(2-Naphthyl)ethanol (1g), CAS 7228-47-9
- Mfr # K824-1g
- Zoro # G823824231
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
172.22 g/mol
CAS Number
7228-47-9
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K824-1g
- Zoro #
- G823824231
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 172.22 g/mol
- Item
- 1-(2-Naphthyl)ethanol
- CAS Number
- 7228-47-9
Description
Chemical Formula C12H12O Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.