Nonanophenone, 25mL, CAS 6008-36-2
- Mfr # N1544-25ML
- Zoro # G7917329
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
25 mL
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1544-25ML
- Zoro #
- G7917329
- UPC #
- -
- Country of Origin
- United States
- Item
- Nonanophenone
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Concentration
- 100%
- Shelf Life
- 24 mo
- CAS Number
- 6008-36-2
- Chemical Formula
- C15H22O
- Chemical Container Type
- Bottle
- Molecular Weight
- 218.34
Dimensions
- Chemical Container Size
- 25 mL
Description
Nonanophenone, Concentration 100 Percent, CAS Number 6008-36-2, Molecular Weight 218.34, Chemical Formula C15H22O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.