Shop AK SCIENTIFIC
See all product information
Create Account
1, 3, 5-Tris(4-carboxyphenyl)benzene (100g), CAS 50446-44-1
- Mfr # Y0533-100g
- Zoro # G423904005
product price:Â
$
1,820.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
438.43 g/mol
CAS Number
50446-44-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y0533-100g
- Zoro #
- G423904005
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Molecular Weight
- 438.43 g/mol
- Item
- 1,3,5-Tris(4-carboxyphenyl)benzene
- CAS Number
- 50446-44-1
Description
Chemical Formula C27H18O6 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.