Shop SPECTRUM
See all product information
Create Account
Trimesoyl Chloride, 500g, CAS 4422-95-1
- Mfr # T1238-500GM
- Zoro # G7908393
product price:Â
$
1,200.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Trimesoyl Chloride), 8, PG III
Chemical Grade
Reagent
Chemical Container Size
500 g
Chemical Formula
C9H3Cl3O3
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1238-500GM
- Zoro #
- G7908393
- UPC #
- -
- Country of Origin
- United States
- Item
- Trimesoyl Chloride
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Trimesoyl Chloride), 8, PG III
- Chemical Grade
- Reagent
- Chemical Formula
- C9H3Cl3O3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- CAS Number
- 4422-95-1
- Molecular Weight
- 265.48
Dimensions
- Chemical Container Size
- 500 g
Description
Trimesoyl Chloride, Concentration 100 Percent, CAS Number 4422-95-1, Molecular Weight 265.48, Chemical Formula C9H3Cl3O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (Trimesoyl Chloride), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.