Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Carboxyphenyl)-2-thiourea (5g), CAS 37182-75-5
- Mfr # 1842AE-5g
- Zoro # G123796917
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
CAS Number
37182-75-5
Molecular Weight
196.23 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1842AE-5g
- Zoro #
- G123796917
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 37182-75-5
- Item
- 1-(3-Carboxyphenyl)-2-thiourea
- Molecular Weight
- 196.23 g/mol
Description
Chemical Formula C8H8N2O2S Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.