Shop SPECTRUM
See all product information
Create Account
Cprc Ntrt, Hydrate, Crstl, Rgnt, ACS, PK6
- Mfr # C1405-125GM-CS6
- Zoro # G7959240
product price:Â
$
390.99
/pk of 6, $65.17/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
Molecular Weight
241.6
Shelf Life
24 mo
Chemical Container Size
125 g
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1405-125GM-CS6
- Zoro #
- G7959240
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Nitrate, Hydrate, Crystal, Reagents, ACS
- Shipping Restrictions
- UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
- Molecular Weight
- 241.6
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 19004-19-4
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- Cu(NO3)2 x 3H2O
Dimensions
- Chemical Container Size
- 125 g
Description
Cupric Nitrate, Hydrate, Crystal, Reagent, ACS, CAS Number 19004-19-4, Molecular Weight 241.6, Chemical Formula Cu(NO3)2 x 3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.