Shop AK SCIENTIFIC
See all product information
Create Account
1-(4-Chlorophenyl)cyclopropanecarbonitrile (100g), CAS 64399-27-5
- Mfr # 9865AB-100g
- Zoro # G523814273
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
177.63 g/mol
Chemical Container Size
100 g
CAS Number
64399-27-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9865AB-100g
- Zoro #
- G523814273
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 1-(4-Chlorophenyl)cyclopropanecarbonitrile
- Molecular Weight
- 177.63 g/mol
- CAS Number
- 64399-27-5
Description
Chemical Formula C10H8ClN Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.