Shop RPI
See all product information
Create Account
LactobacillusMRSBroth, 500 g, 15 C
- Mfr # L11000-500.0
- Zoro # G003559663
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Container Size
500 g
Purity
95 %
Storage Temp.
Room Temperature
Solubility
Water
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L11000-500.0
- Zoro #
- G003559663
- UPC #
- -
- Country of Origin
- United States
- Item
- Lactobacillus MRS Broth
- Purity
- 95 %
- Storage Temp.
- Room Temperature
- Solubility
- Water
- Form
- Powder
- Shelf Life
- 18 mo
- Product Type
- Lactobacillus MRS Broth
- Features
- Research or Further Manufacturing use only, not for Food or Drug use
- Special Information
- Recommended for the Selective Isolation and Enumeration of Lactobacilli.
- Storage Temperature
- Room Temperature
- Application
- The Selective Isolation and Enumeration of Lactobacilli
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Solubility Type
- Water
- Chemical Grade
- Lab
- Volume
- 500 g
- Media Type
- Lactobacillus MRS Broth
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
Dimensions
- Container Size
- 500 g
- Size
- 500 g
- Bottle Size
- 500 g
- Size - Alpha
- 500 g
Description
Lactobacillus MRS Broth, Media Type Lactobacillus MRS Broth, Size - Alpha 500 g, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application The Selective Isolation and Enumeration of Lactobacilli, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.