Shop AK SCIENTIFIC
See all product information
Create Account
1, 6-Hexanedithiol (100g), CAS 1191-43-1
- Mfr # K905-100g
- Zoro # G523884528
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
150.31 g/mol
CAS Number
1191-43-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K905-100g
- Zoro #
- G523884528
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 1,6-Hexanedithiol
- Molecular Weight
- 150.31 g/mol
- CAS Number
- 1191-43-1
Description
Chemical Formula C6H14S2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.