Citric Acid, Anhydrous, Pwdr, Rgnt, ACS, 500g
- Mfr # C1280-500GM
- Zoro # G8081320
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Formula
C6H8O7
Chemical Container Type
Bottle
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1280-500GM
- Zoro #
- G8081320
- UPC #
- -
- Country of Origin
- United States
- Item
- Citric Acid
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H8O7
- Chemical Container Type
- Bottle
- Molecular Weight
- 192.12
- CAS Number
- 77-92-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Citric Acid
- Form
- Powder
- Features
- Anhydrous
- Container Material
- Plastic
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Citric Acid, Concentration Not Applicable, CAS Number 77-92-9, Molecular Weight 192.12, Chemical Formula C6H8O7, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.