Shop AK SCIENTIFIC
See all product information
Create Account
1, 7-Naphthyridin-8-amine (100mg), CAS 17965-82-1
- Mfr # V3881-100mg
- Zoro # G323920341
product price:Â
$
37.99
/ea
Key Features
CAS Number
17965-82-1
Molecular Weight
145.16 g/mol
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V3881-100mg
- Zoro #
- G323920341
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 17965-82-1
- Molecular Weight
- 145.16 g/mol
- Item
- 1,7-Naphthyridin-8-amine
Description
Chemical Formula C8H7N3 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.