1-Allyl-3-methylimidazolium chloride (25g), CAS 65039-10-3
- Mfr # 7652AJ-25g
- Zoro # G223803553
product price:Â
$
37.99
/ea
Key Features
Purity
0.98
CAS Number
65039-10-3
Application
Research and Development
Size
25 g
Molecular Weight
158.63 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7652AJ-25g
- Zoro #
- G223803553
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- CAS Number
- 65039-10-3
- Application
- Research and Development
- Item
- 1-Allyl-3-methylimidazolium chloride
- Molecular Weight
- 158.63 g/mol
Dimensions
- Size
- 25 g
Description
Chemical Formula C7H11N2.Cl Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.